5051 Welding Gloves, Gauntlet Cuff, Full Thumb, Premium Cowhide Leather, 3XL, 1 PR

  • Mfr # 5051-XXXL (12)
  • Zoro # G008446579
product price: 
$
21.95
/pr
Zoro's best price: not eligible for any other offers or promotions

Key Features

Application
Stick
Cuff Style
Gauntlet
Palm Material
Cowhide Leather
Thumb Style
Full
Cuff Length
5.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5051-XXXL (12)
Zoro #
G008446579
UPC #
810070604943
Country of Origin
Pakistan

Dimensions

Glove Size
3XL
Cuff Length
5.5 in

Details

Item
Welding Gloves
Application
Stick
Cuff Style
Gauntlet
Palm Material
Cowhide Leather
Thumb Style
Full
Series
5051
Glove Liner Material
Fiberglass, Polyester
Glove Cut
Gunn
Stitching Material
Kevlar
Leather Palm Process
Split
Welding Glove Application
Stick
Brand and Series
HexArmor 5051
ANSI/ISEA Abrasion Level
6
Cut-Resistance Coverage
Full
ANSI/ISEA Puncture Level
5
Oil Resistant
Yes
Glove Materials
Cowhide Leather, Fiberglass, Polyester
Standards
ANSI/ISEA, CE
ANSI/ISEA Cut Load
1,029 g
ANSI/ISEA Cut Level
A3
Leather Glove Style
Work
Leather Grade
Premium
Glove Features
Good Grip in Dry or Light Oil Conditions, Heathide(R) Leather Treatment Technology is Ideal for Extreme Heat Applications such as Torch Cutting, Welding and Foundries, Strength and Durability
Leather Glove Liner Type
Polyester/Fiberglass Blend

Description

Welding Gloves, Welding Glove Application Stick, Thumb Style Full, Glove Cut Gunn, Glove Size 3XL, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.