5051 Welding Gloves, Gauntlet Cuff, Full Thumb, Premium Cowhide Leather, M, 1 PR

  • Mfr # 5051-M (8)
  • Zoro # G308446576
product price: 
$
21.95
/pr

Key Features

Application
Stick
Cuff Style
Gauntlet
Palm Material
Cowhide Leather
Thumb Style
Full
Cuff Length
5.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5051-M (8)
Zoro #
G308446576
UPC #
810070604905
Country of Origin
Pakistan

Dimensions

Glove Size
M
Cuff Length
5.5 in

Details

Item
Welding Gloves
Application
Stick
Cuff Style
Gauntlet
Palm Material
Cowhide Leather
Thumb Style
Full
Series
5051
Glove Liner Material
Fiberglass, Polyester
Leather Palm Process
Split
Welding Glove Application
Stick
Glove Cut
Gunn
Stitching Material
Kevlar
ANSI/ISEA Cut Level
A3
ANSI/ISEA Puncture Level
5
Leather Glove Style
Work
Leather Grade
Premium
Glove Features
Good Grip in Dry or Light Oil Conditions, Heathide(R) Leather Treatment Technology is Ideal for Extreme Heat Applications such as Torch Cutting, Welding and Foundries, Strength and Durability
Cut-Resistance Coverage
Full
Oil Resistant
Yes
ANSI/ISEA Abrasion Level
6
Brand and Series
HexArmor 5051
Standards
ANSI/ISEA, CE
ANSI/ISEA Cut Load
1,029 g
Glove Materials
Cowhide Leather, Fiberglass, Polyester
Leather Glove Liner Type
Polyester/Fiberglass Blend

Description

Welding Gloves, Welding Glove Application Stick, Thumb Style Full, Glove Cut Gunn, Glove Size M, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.