5054 Welding Gloves, Gauntlet Cuff, Full Thumb, Premium Goatskin Leather, S, 1 PR

  • Mfr # 5054-S (7)

  • Zoro # G309984763


product price: $27.79
/pr

Key Features

Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin Leather
Thumb Style
Full
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5054-S (7)
Zoro #
G309984763
UPC #
810070604950
Country of Origin
Pakistan

Dimensions

Glove Size
S
Cuff Length
4.25 in

Details

Item
Welding Gloves
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin Leather
Thumb Style
Full
Series
5054
Glove Liner Material
HPPE, Polyester, Steel
Leather Grade
Premium
Glove Cut
Gunn
Brand and Series
HexArmor 5054
Glove Features
Good Grip in Dry or Light Oil Conditions, Heathide(R) Leather Treatment Technology is Ideal for Extreme Heat Applications such as Torch Cutting, Welding and Foundries, Strength and Durability
ANSI/ISEA Abrasion Level
4
Cut-Resistance Coverage
Full
Leather Glove Style
Work
Oil Resistant
Yes
ANSI/ISEA Puncture Level
3
Leather Palm Process
Split
Glove Materials
Cowhide Leather, Goatskin Leather, HPPE, Polyester, Steel
ANSI/ISEA Cut Level
A6
Standards
ANSI/ISEA, CE
Stitching Material
Aramid
Welding Glove Application
MIG
ANSI/ISEA Cut Load
3,575 g
Leather Glove Liner Type
HPPE/Polyester/Steel Blend
Glove Back Color
White

Description

Welding Gloves, Welding Glove Application MIG, Glove Back Material Goatskin, Thumb Style Full, Glove Cut Gunn, Glove Size S, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.