5054 Welding Gloves, Gauntlet Cuff, Full Thumb, Premium Goatskin Leather, XL, 1 PR

  • Mfr # 5054-XL (10)

  • Zoro # G208563489


product price:  $27.79
/pr

Key Features

Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin Leather
Thumb Style
Full
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5054-XL (10)
Zoro #
G208563489
UPC #
810070604981
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Cuff Length
4.25 in

Details

Item
Welding Gloves
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin Leather
Thumb Style
Full
Series
5054
Glove Liner Material
HPPE, Polyester, Steel
Stitching Material
Aramid
Welding Glove Application
MIG
Glove Cut
Gunn
Leather Palm Process
Split
ANSI/ISEA Puncture Level
3
Standards
ANSI/ISEA, CE
Oil Resistant
Yes
Leather Glove Style
Work
ANSI/ISEA Abrasion Level
4
Leather Grade
Premium
Brand and Series
HexArmor 5054
ANSI/ISEA Cut Load
3,575 g
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Level
A6
Glove Materials
Cowhide Leather, Goatskin Leather, HPPE, Polyester, Steel
Glove Features
Good Grip in Dry or Light Oil Conditions, Heathide(R) Leather Treatment Technology is Ideal for Extreme Heat Applications such as Torch Cutting, Welding and Foundries, Strength and Durability
Leather Glove Liner Type
HPPE/Polyester/Steel Blend
Glove Back Color
White

Description

Welding Gloves, Welding Glove Application MIG, Glove Back Material Goatskin, Thumb Style Full, Glove Cut Gunn, Glove Size XL, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.