Zoro Homepage

Bib Apron, SuperFabric(R), Gray/Black, 22 in, Universal

  • Mfr # AP102222

  • Zoro # G1247149


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Gray/Black
Material
SuperFabric(R)
Named Size
Universal
Width
20 in
Overall Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP102222
Zoro #
G1247149
UPC #
-
Country of Origin
United States

Dimensions

Named Size
Universal
Width
20 in
Overall Length
22 in
Size (Length x Width)
22 in x 20 in

Details

Item
Bib Apron
Color
Gray/Black
Material
SuperFabric(R)
Standards
ANSI/ISEA
ANSI/ISEA Cut Level
A9
Application
Industrial
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Puncture Level
5
Fabric Weight
0.8 lb
Features
Heavy Duty (Double Layer), Innovative Industrial Puncture Protection, Lightweight
Apron Type
Bib Apron
Waist Closure
Strap
ANSI/ISEA Cut Load
7,377 g
Number of Outside Pockets
0
Neck Closure Type
Strap

Description

Bib Apron, Apron Type Bib Apron, ANSI/ISEA Cut Level A9, ANSI/ISEA Cut Load 7,377 g, Waist Closure Strap, Neck Closure Strap, Material SuperFabric(R), Length 22 in, Number of Outside Pockets 0, Fabric Weight 0.8 lb, Width 20 in, Color Gray/Black, Size Universal, Standards ANSI/ISEA, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 5, Application Industrial, Features Heavy Duty (Double Layer), Innovative Industrial Puncture Protection, Lightweight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.