Zoro Homepage

Chrome Mechanics Gloves, Leather Palm, Tan/Yellow

  • Mfr # 4091IMP-XXL (11)

  • Zoro # G315772286


product price: $48.59
/pr
Sold in multiples of 12 for $583.08

Key Features

Color
Tan/Yellow
Cuff Style
Hook-and-Loop
Glove Length
10 13/16 in
Palm Material
Leather
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4091IMP-XXL (11)
Zoro #
G315772286
UPC #
840396902850
Country of Origin
Indonesia

Dimensions

Glove Length
10 13/16 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Mechanics Gloves
Color
Tan/Yellow
Cuff Style
Hook-and-Loop
Palm Material
Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105-2024, ANSI/ISEA 138-2019, REACH
Glove Hand Style
Left and Right
Series
Chrome
Stitching Material
Aramid
ANSI/ISEA Cut Level
A8
ANSI/ISEA Puncture Level
5
ANSI/ISEA Abrasion Level
6
Cut-Resistance Coverage
Palm
Impact Protection Style
Low-Profile
Layered Palm Material
Ironhide(R) Leather
Oil-Resistant
Yes
ANSI/ISEA Heat Level
2
ANSI/ISEA Cut Load
5,726 g
Hand Protection Style
Glove
Vibration Dampening Method
Padding
Includes Double Palm
Yes
Glove Back Material
HexVent(R)
Sold As
Pair
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Impact Level
2
Glove Features
Breathable Back, Padded Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Touchscreen Compatible
Yes
Knuckle Protection Material
TPR
Glove Liner Material
SuperFabric(R)
Minimum Temperature
0 Degrees F
Grip Pattern
Smooth
Glove Construction
Cut and Sewn
Leather Grade
Premium
High-Visibility Features
High-Visibility Backing
Silicone-Free
No
Palm Style
Padded
EN 407 Contact Heat Level
16 sec
Maximum Temperature
480 Degrees F
Glove Back Color
Yellow

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style HexVent(R) with TPR Impact Protection, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 16 sec, Insulated No, Maximum Temperature 480 Degrees F, Palm Material Leather

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.