Chrome Series Safety Gloves, Nylon, Silicone Synthetic Leather Palm, Green

  • Mfr # 4035IMP-S (7)

  • Zoro # G713364656


product price: $46.55
/pr

Key Features

Color
Green
Cuff Style
Slip-On
Palm Material
Nylon, Silicone Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4035IMP-S (7)
Zoro #
G713364656
UPC #
840396902942
Country of Origin
Viet Nam

Dimensions

Size- Numeric
7
Size- Alpha
S

Details

Item
Safety Gloves
Color
Green
Cuff Style
Slip-On
Palm Material
Nylon, Silicone Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA, EN388
ANSI/ISEA Cut Level
A8
Series
Chrome Series
ANSI/ISEA Abrasion Level
6
Glove Construction
Cut and Sewn
Includes Double Palm
No
Grip Pattern
Hexagons
Cut-Resistance Coverage
Palm
ANSI/ISEA Impact Level
2
Leather Grade
Standard
Palm Style
Grip-Coated, Single-Layer
ANSI/ISEA Heat Level
2
High-Visibility Features
High-Visibility Backing
Impact Protection Style
Low-Profile
Includes Reinforced Thumb Crotch
Yes
Glove Liner Material
SuperFabric(R)
Minimum Temperature
0 Degrees F
Glove Features
Touchscreen Compatible
EN 407 Contact Heat Level
2 sec
Touchscreen Compatible
Yes
Maximum Temperature
284 Degrees F
Hand Protection Style
Glove
Knuckle Protection Material
TPR
Glove Back Material
TPR Rubber
Glove Back Color
White
Silicone-Free
No
Grip Coating Material
Synthetic Leather; Silicone

Description

Safety Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, General Purpose, Impact-Resistant, Puncture-Resistant, Tear-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm, Palm Style Grip-Coated, Single-Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style HexVent, Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 2 sec, Insulated No, Maximum Temperature 284 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.