Chrome Series Safety Gloves, Nylon, Silicone Synthetic Leather Palm, Green

  • Mfr # 4035IMP-XL (10)

  • Zoro # G413364666


product price:  $46.55
/pr

Key Features

Color
Green
Cuff Style
Slip-On
Palm Material
Nylon, Silicone Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4035IMP-XL (10)
Zoro #
G413364666
UPC #
840396902973
Country of Origin
Viet Nam

Dimensions

Size- Alpha
XL
Size- Numeric
10

Details

Item
Safety Gloves
Color
Green
Cuff Style
Slip-On
Palm Material
Nylon, Silicone Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA, EN388
Series
Chrome Series
ANSI/ISEA Cut Level
A8
ANSI/ISEA Abrasion Level
6
Glove Construction
Cut and Sewn
Knuckle Protection Material
TPR
Touchscreen Compatible
Yes
Silicone-Free
No
Includes Double Palm
No
ANSI/ISEA Impact Level
2
Hand Protection Style
Glove
High-Visibility Features
High-Visibility Backing
Glove Back Color
White
Glove Liner Material
SuperFabric(R)
Palm Style
Grip-Coated, Single-Layer
Impact Protection Style
Low-Profile
Cut-Resistance Coverage
Palm
Minimum Temperature
0 Degrees F
Includes Reinforced Thumb Crotch
Yes
EN 407 Contact Heat Level
2 sec
Glove Back Material
TPR Rubber
Grip Coating Material
Synthetic Leather; Silicone
Maximum Temperature
284 Degrees F
Glove Features
Touchscreen Compatible
Leather Grade
Standard
ANSI/ISEA Heat Level
2
Grip Pattern
Hexagons

Description

Safety Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, General Purpose, Impact-Resistant, Puncture-Resistant, Tear-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm, Palm Style Grip-Coated, Single-Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style HexVent, Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 2 sec, Insulated No, Maximum Temperature 284 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.