Chrome Series(R) Cut-Resistant Mechanics Gloves, Faux Leather Palm, XXS, Black/Blue

  • Mfr # 4018-XXS (5)

  • Zoro # G1620663


product price:  $69.15
/pr

Key Features

Glove Size
XXS
Color
Black/Blue
Cuff Style
Hook-and-Loop
Glove Length
11"
Palm Material
Faux Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4018-XXS (5)
Zoro #
G1620663
UPC #
815733010376
Country of Origin
Viet Nam

Dimensions

Glove Size
XXS
Glove Length
11"
Size- Numeric
5
Size- Alpha
2XS

Details

Item
Cut-Resistant Mechanics Gloves
Color
Black/Blue
Cuff Style
Hook-and-Loop
Palm Material
Faux Leather
Application
Industrial
Palm Construction
Single Layer, Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ISEA
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
A6
ANSI Puncture Newtons
Less Than 99
Suggested Use Environment
Dry/Light Oil
Stitching Material
Nylon
Weight
4 oz.
Glove Coating Finish
None
Back Material
Spandex
Thumb Style
Full
ANSI/ISEA Puncture Force
67 N
Finger Style
Full Finger
Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Finger Material
Synthetic Leather
ANSI/ISEA Puncture Level
3
Puncture Resistant
Yes
Glove Coating Material
Uncoated
Glove Cut
Clute
Glove Back Material
Spandex(R)
Series
Chrome
Abrasion Resistant
Yes
Knuckle Padding Material
None
ANSI/ISEA Abrasion Level
Not Tested
Glove Lining Material - Cut Resistant
Cotton, Polyester
Grip Pattern
Solid
ANSI/ISEA Cut Load
3,941 g
ANSI/ISEA Cut Grams
Greater Than 1500
Silicone-Free
Yes
Glove Material Color
Blue
Touchscreen Compatible
Yes
Anti-Static
No
Glove Materials
SuperFabric(R)/Synthetic leather
Brand and Series
HexArmor Chrome 4018
Glove Liner Material
SuperFabric(R)
Latex-Free
No
Cut-Resistance Coverage
Palm and Knuckles
Glove Safety Features
Cut Resistant Knuckles
Reinforcement Coverage
Reinforced Fingertips
Glove Construction
Cut and Sewn
Includes Pinch Point Protection
No
ANSI/ISEA Heat Level
Not Available
Includes ID Panel
No
Includes Red Palm
No
Palm Style
Single Layer
Includes Heat Pack Pocket
No
Touchscreen Nib
No
Windproof
No
Min. Temp.
32 Degrees F
Glove Features
Pull Strap, Touchscreen Compatible
Reflective Backing
No
Grip Coating Material
Synthetic Leather
Waterproof
No
Includes Padded Palm
No
Low-Profile Impact Protection
No
Includes Keypad Nib
Yes
EN 388 Impact Rated
No
Includes Pull Strap
Yes
Grip Coating Color
Black
Thumb Sweat Wipe
No
Includes Double Palm
No
EN 388 Rating
4X22F
Rope Channel Reinforcement
No
Layered Palm Material
SuperFabric
High-Visibility
No
Hand Style
Left and Right
Oil-Resistant
No
ANSI/ISEA Abrasion Cycles
68,200
Pairs per Package
1
Minimum Temperature
32 Degrees F
Includes Reinforced Thumb Crotch
No
Glove Back Color
Blue
Knuckle Protection Material
SuperFabric(R)
Sold As
Pair
Hand Protection Style
Glove
Glove Lining Material
Cotton, Polyester

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm and Knuckles, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex(R), SuperFabric, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material SuperFabric(R), Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Knuckle Protection Material SuperFabric(R), Standards EN 388

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.