Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Cut-Resistant Gloves, Cut Level A7 , Nitrile , Textured , XL 1 PR

  • Mfr # 3027IMP-XL (10)

  • Zoro # G812029821


product price: $34.49
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3027IMP-XL (10)
Zoro #
G812029821
UPC #
840396901273
Country of Origin
Viet Nam

Dimensions

Glove Size
XL
Glove Length
9.75 in
Thickness
21 gauge
Size - Numeric
10

Details

Item
Coated Cut-Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
Series
3027IMP
Cuff Style
Knit
Glove Materials
HPPE, Metal
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Glove Features
Resists Liquid
Pairs per Package
1
Touchscreen Compatible
Yes
Palm Type
Coated
ANSI/ISEA Cut Load
21 g
Sold As
Pair
Standards
ANSI/ISEA
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Palm Material
Sandy Nitrile
Silicone-Free
No
Latex-Free
No
Glove Lining Material
HPPE Blend
Insulated
No
Knuckle Protection Material
TPR
Glove Hand Style
Left and Right
Knit Material Color
Black
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Hem Style
Finished
Impact Protection Style
Low-Profile
Reversible
No
Fabric Weight
21 gaugeuge
Glove Coating Color
Black
ANSI/ISEA Impact Force
5.31 kN
Finger Coverage
Full Finger
Lint-Free
No
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Metal, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 5.31 kN, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.