Hexarmor

Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, L, 1 PR


product price: $28.99
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A5
  • Glove Coating Material Uncoated
  • Glove Coating Coverage Uncoated
  • Color White / Orange
  • Glove Coating Finish Smooth
See all product information

Product Information

Dimensions

Glove Size L
Glove Length 9 13/16 in
Glove Length Style Standard
Size- Alpha L
Size- Numeric 9

Details

Item Leather Gloves
ANSI/ISEA Cut Level A5
Glove Coating Material Uncoated
Glove Coating Coverage Uncoated
Color White / Orange
Glove Coating Finish Smooth
ANSI/ISEA Abrasion Level 4
Standards ANSI/ISEA, EN338, EN407
Cuff Style Shirred Slip-On
Finger Style Full Finger
ANSI/ISEA Puncture Level 4
Series Chrome SLT(R) 4061
ANSI/ISEA Puncture Force 103 N
Finger Material Goatskin
Glove Cut Gunn
Application Oil and Gas, Mining, Maintenance, Manufacturing
Glove Hand Style Left and Right
Suggested Use Environment Dry/Light Oil
Puncture Resistant Yes
Stitching Material Kevlar(R)
Weight 6.56 oz.
Abrasion Resistant Yes
Palm Material Goatskin
Thumb Style Keystone
Glove Materials Goatskin
Silicone-Free No
Latex-Free No
Internal Reinforcement Material Aramid
Cut-Resistance Coverage Full
Brand and Series HexArmor Chrome SLT(R) 4061
Glove Back Material Goatskin
ANSI/ISEA Cut Level - Palm Side A5
ANSI/ISEA Cut Load - Palm Side 2,509 g
Leather Grade Premium
Leather Glove Style Drivers
Leather Glove Liner Type Aramid Liner with Aramid Internal Reinforcement
ANSI/ISEA Cut Load - Back Side Not Tested
ANSI/ISEA Needlestick Force - Palm Side Not Tested
ANSI/ISEA Needlestick Force - Fingertips Not Tested
ANSI/ISEA Needlestick Level - Palm Side Not Tested
ANSI/ISEA Needlestick Level - Fingertips Not Tested
ANSI/ISEA Cut Grams 2,509
ATPV Rating 46 cal/sq cm
Insulated No
Pairs per Package 1
EN 388 Impact Rated No
Includes Double Palm No
Cuff Color Gray, White
Glove Back Color Orange
Palm Style Goatskin Leather
Leather Palm Process Grain
EN 388 Rating 2X23E
Leather Coverage Style Full Leather
Arc Flash PPE Category 4
Palm Color White
ANSI/ISEA Heat Level 2
Hand Protection Style Glove
Glove Construction Cut and Sewn
Reflective Backing No
Finger Coverage Full Finger
EN 407 Contact Heat Level 15 sec
Sold As Pair
Cuff Material Goatskin Leather
ANSI/ISEA Abrasion Cycles 4,921
Includes Reinforced Thumb Crotch No
Maximum Temperature 482 Degrees F
Oil-Resistant No
Minimum Temperature 32 Degrees F
Glove Lining Material Kevlar ®
ANSI/ISEA Needlestick Level Not Tested

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 482 Degrees F, Insulated No, EN 407 Contact Heat Level 15 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN338, EN407, Glove Length 9 13/16 in, Glove Hand Style Left and Right, Thumb Style Keystone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.