Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A1 Cut Level, Foam Nitrile, XS, 1 PR
Mfr # 1091-XS (6)
Zoro # G3037047
product price: $3.85
/pr
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A1
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black
- Glove Coating Finish Sandy
Product Information
- Brand Hexarmor
- MFR # 1091-XS (6)
- Zoro # G3037047
- UPC # 812013026409
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Alpha | XS |
Size- Numeric | 6 |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4122X, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN ADA Sign, Women/Wheelchair Accessible Tactile Symbol, Plastic, 6 x 9, Black/White (9005)
- DURABLE OFFICE PRODUCTS Click Sign, 6-3/4"x5/8"x3", Graphite (DBL497637)
- LYLE Plastic No Trespassing Notice Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle (LCU5-0247-NP_10X7)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-TBSMG)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4030-M (8))
- HEXARMOR Safety Gloves, 10 2/5 in, Left n Right, PR1 (4073-XL (10))
- HEXARMOR Cut-Resistant Gloves, L, PR (3092-L (9))
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (4060-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, S, 1 PR (1092-S (7))
- HEXARMOR Gloves, L, L, Black, EA (3041-L (9))
- MILWAUKEE TOOL Level 1 Cut Resistant High Visibility Polyurethane Dipped Gloves - Large (12 pair) (48-73-8912B)
- Hexarmor Gloves & Hand Protection