Hexarmor

Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR


product price: $8.99
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A2
  • Glove Coating Material Microporous Nitrile
  • Glove Coating Coverage Palm
  • Color Black/Green
  • Glove Coating Finish Foam
See all product information

Product Information

Dimensions

Glove Size 2XL
Glove Length 10 in
Size- Alpha 2XL
Size- Numeric 11

Details

Item Coated Gloves
ANSI/ISEA Cut Level A2
Glove Coating Material Microporous Nitrile
Glove Coating Coverage Palm
Color Black/Green
Glove Coating Finish Foam
ANSI/ISEA Abrasion Level 3
Standards ANSI/ISEA, EN388
Knit Material HPPE
Cuff Style Knit
Stitching Material HPPE
Glove Hand Style Left and Right
Finger Material Nitrile
Thumb Style Full
Series Helix(R) 1071
ANSI Puncture Newtons 0
Finger Style Full Finger
ANSI/ISEA Puncture Force 0 N
Application Industrial
ANSI/ISEA Puncture Level 3
Suggested Use Environment Dry, Light Oil and Oily
Puncture Resistant Yes
Palm Material Nitrile
Weight 0.1 lb.
Abrasion Resistant Yes
Glove Materials Fiberglass
Brand and Series Hexarmor Helix(R) 1071
ANSI/ISEA Abrasion Cycles Not Available
ANSI/ISEA Cut Grams 856
Insulated No
Glove Back Material Fiberglass, HPPE
Knit Material Color Green
Latex-Free No
Touchscreen Compatible No
Finger Coverage Full Finger
Silicone-Free Yes
Pairs per Package 1
Glove Features Reinforced Thumb Crotch
EN 388 Rating 4342B
Includes Reinforced Thumb Crotch Yes
Hem Style Finished
Palm Type Grip Coated
Includes Finger Fourchettes No
Minimum Temperature Not Rated
Double-Dipped No
Glove Lining Material HPPE Fiberglass Blend
Glove Coating Color Black
Cuff Color Green
Glove Construction Seamless Knit
Hand Protection Style Glove
Sold As Pair
Reversible No
Lint-Free No
ANSI/ISEA Needlestick Level - Palm Not Rated
Thickness 15 ga
Coating Type Dipped

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4342B, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

  • WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.