Hexarmor

Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, M, 1 PR


original price: $23.92
21% off
new price: $18.85
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A6
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Full
  • Color Black, High Visibility Yellow
  • Glove Coating Finish Sandy
See all product information

Product Information

Dimensions

Glove Size M
Glove Length 10 in
Size- Numeric 8
Size- Alpha M

Details

Item Coated Gloves
ANSI/ISEA Cut Level A6
Glove Coating Material Nitrile
Glove Coating Coverage Full
Color Black, High Visibility Yellow
Glove Coating Finish Sandy
ANSI/ISEA Abrasion Level 4
Standards ANSI/ISEA, CE, EN388 4X43E, EN 511 12X
Knit Material Acrylic
Cuff Style Knit
Palm Material Nitrile
ANSI Puncture Newtons 0
Abrasion Resistant Yes
Thumb Style Full
ANSI/ISEA Puncture Level 4
Application Industrial
Finger Style Full Finger
Suggested Use Environment Wet/Dry
Finger Material Nitrile
Glove Hand Style Left and Right
Weight 0.4 lb.
Puncture Resistant Yes
Stitching Material Nylon/Steel
Series Helix(R) 2073
ANSI/ISEA Puncture Force 100 N
ANSI/ISEA Abrasion Cycles Not Available
ANSI/ISEA Cut Grams 3,132
Base Coating Material Nitrile
Latex-Free No
Anti-Static No
Touchscreen Compatible Yes
Base Coating Coverage Full
Brand and Series Hexarmor Helix(R) 2073
Glove Materials Acrylic/Fiberglass
Glove Coating Color Black
Thickness 13 ga
Cut-Resistance Coverage Full
Silicone-Free No
Glove Material Color Black
Glove Construction Seamless Knit
Low-Profile Impact Protection No
Insulated Yes
Waterproof No
Fabric Weight 7 oz
EN 388 Rating 4X43E
Includes Pull Strap No
Finger Coverage Full Finger
Glove Back Material Nitrile
Pairs per Package 1
Hand Protection Style Glove
Reversible No
ANSI/ISEA Needlestick Level - Palm Not Rated
Minimum Temperature Not Rated
Glove Lining Material Acrylic Fiberglass Blend
Knit Material Color Lime
Hem Style Finished
Palm Type Grip Coated
Includes Reinforced Thumb Crotch No
Sold As Pair
Lint-Free No
Includes Finger Fourchettes No
Cuff Color High-Visibility
Double-Dipped Yes
Coating Type Double Dipped
Glove Features Touchscreen Compatible
Oil-Resistant Yes
Insulation Material Fleece

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Fleece, EN 388 Rating 4X43E, Standards ANSI/ISEA, CE, EN388 4X43E, EN 511 12X, Insulated Yes, Base Coating Material Nitrile, Palm Type Grip Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.