Hexarmor
Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR
Mfr # 2070-S (7)
Zoro # G6616248
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Rough
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Ansell Polypropylene Glove Liners (222187 78-101)
- DIXON Air King 4-Lug Female NPT End, 2" (GAM28)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-S)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, M (UHV452P-M-28)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, L, 1 PR (1070-L (9))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, XL, 1 PR (4062-XL (10))
- HEXARMOR Work Gloves, Rig Lizard, Size XL, PR (2021X-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, L, 1 PR (2062-L (9))
- HEXARMOR Safety Gloves, Blue, L, PR (3033-L (9))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4032-XL (10))
- MILWAUKEE TOOL EA, Gloves, Wrk, Nitrle Dipped, Cut3Resist, L (48-22-8932)
- Hexarmor Cut-Resistant Gloves