Hexarmor

Cut Resistant Gloves, A7 Cut Level, Uncoated, L, 1 PR


product price: $21.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Size L
  • ANSI/ISEA Cut Level A7
  • Glove Coating Material SuperFabric(R)
  • Color Gray, White
  • Glove Coating Finish Rough
See all product information

Product Information

Dimensions

Glove Size L
Size- Alpha L
Size- Numeric 9

Details

Item Coated Glove
ANSI/ISEA Cut Level A7
Glove Coating Material SuperFabric(R)
Color Gray, White
Glove Coating Finish Rough
ANSI/ISEA Abrasion Level Not Rated
Standards EN 1186:2002 SI 1998 No 1376
Cuff Style Knit
Series NXT
Finger Style Full
Finger Material Coretek Fiber
Weight 0.2 lb.
Suggested Use Environment Dry
Coating Material Uncoated
Thumb Style Straight
Glove Hand Style Ambidextrous
Lining HPPE
Cut Resistant Yes
Glove Cut Clute
Abrasion Resistant No
Palm Material Coretek Fiber/SuperFabric
Puncture Resistant No
ANSI/ISEA Cut Grams 4196
Glove Back Material Coretek Fiber/SuperFabric
Silicone-Free No
Thickness 15 ga
Glove Lining Material HPPE

Description

Coated Glove, ANSI/ISEA Cut Level A7, ANSI/ISEA Abrasion Level Not Rated, Standards EN 1186:2002 SI 1998 No 1376, Glove Hand Style Ambidextrous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.