Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A6 , Not Applicable , Not Applicable , 4XL 1 PR

  • Mfr # 3033-XXXXL (13)

  • Zoro # G912924323


product price: $9.49
/pr
Sold in multiples of 12 for $113.88

Key Features

ANSI/ISEA Cut Level
A6
ANSI/ISEA Abrasion Level
4
Series
3033
Cuff Style
Knit
Glove Length
11.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033-XXXXL (13)
Zoro #
G912924323
UPC #
840396904304
Country of Origin
Multiple

Dimensions

Glove Size
4XL
Glove Length
11.2 in
Thickness
13 gauge
Size - Numeric
13

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
ANSI/ISEA Abrasion Level
4
Series
3033
Cuff Style
Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Glove Features
Breathable, Dexterity
Hand Protection Style
Glove
EN 388 Rating
3X41E
Standards
ANSI/ISEA 105-2016, FDA 21 CFR 177.1630
Insulated
No
Touchscreen Compatible
No
Silicone-Free
No
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Latex-Free
No
Glove Lining Material
HPPE
Fabric Weight
13 gauge
Lint-Free
No
Maximum Temperature
100 Degrees F
Finger Coverage
Full Finger
Double-Dipped
No
Palm Type
Uncoated
Knit Material Color
Blue
Hem Style
Finished
Reversible
No
Minimum Temperature
0 Degrees F
Includes Finger Fourchettes
No
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3X41E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.