Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A8 , Uncoated , XXS 1 PR

  • Mfr # 4081-XXS (5)

  • Zoro # G5118117


product price: $64.69
/pr

Key Features

ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Color
Gray
ANSI/ISEA Abrasion Level
6
Series
Chrome Series(R) Leather 4081
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4081-XXS (5)
Zoro #
G5118117
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
XXS
Glove Length
10 1,2 in
Glove Length Style
Standard
Size - Numeric
5

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Color
Gray
ANSI/ISEA Abrasion Level
6
Series
Chrome Series(R) Leather 4081
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
5,248 g
Glove Construction
Cut and Sewn
Leather Palm Type
Goatskin
Glove Cut
Clute
Standards
ANSI/ISEA, EN 388
Palm Material
Goatskin
Thumb Style
Keystone
Stitching Material
Nylon
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
Internal Reinforcement Material
Superfabric(R)
Leather Grade
Premium
Leather Glove Style
Drivers
Brand and Series
HexArmor Chrome Series(R) Leather 4081
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Cut Level - Palm Side
A8
Glove Back Material
Goatskin
ANSI/ISEA Cut Load - Palm Side
5248g
Leather Glove Liner Type
Cotton Liner with Superfabric(R) Internal Reinforcement
ANSI/ISEA Puncture Force
100 N
Insulated
No
Glove Features
Reinforced Thumb Crotch
EN 388 Impact Rated
No
Minimum Temperature
Not Rated
Cuff Material
Goatskin
EN 388 Rating
4X13F
ANSI/ISEA Abrasion Cycles
32,178
Reflective Backing
No
Palm Style
Goatskin Leather
Pairs per Package
1
Cuff Color
Gray, White
Glove Back Color
White/Lime
Finger Coverage
Full Finger
Hand Protection Style
Glove
Includes Double Palm
No
Palm Color
White
Sold As
Pair
Leather Coverage Style
Full Leather
ANSI/ISEA Cut Load
5,248 g
Leather Palm Process
Grain
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Glove Lining Material
SuperFabric(R)

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material SuperFabric(R), Leather Grade Premium, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.