Hexarmor

Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, L, 1 PR


product price: $37.89
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A6
  • Glove Coating Material Uncoated
  • Glove Coating Coverage Uncoated
  • Color Gray/High-Visibility Orange
  • Glove Coating Finish None
See all product information

Product Information

Dimensions

Glove Size L
Glove Length 9 3/4 in
Size- Numeric 9
Size- Alpha L

Details

Item Mechanics Gloves
ANSI/ISEA Cut Level A6
Glove Coating Material Uncoated
Glove Coating Coverage Uncoated
Color Gray/High-Visibility Orange
Glove Coating Finish None
ANSI/ISEA Abrasion Level Not Tested
Standards ANSI/ISEA, EN 388
Cuff Style Hook-and-Loop
Palm Material Synthetic Leather
Suggested Use Environment Dry, Light Oil and Oily
ANSI/ISEA Puncture Level 2
Stitching Material Nylon
Finger Material Spandex
ANSI/ISEA Puncture Force 42 N
Application Oil and Gas, Mining, Maintenance, Manufacturing
Glove Cut Clute
Series Chrome SLT
Abrasion Resistant Yes
Weight 6.88 oz.
Thumb Style Full
Finger Style Full Finger
Glove Hand Style Left and Right
Puncture Resistant Yes
ANSI/ISEA Cut Grams 3,534
Latex-Free Yes
Glove Material Color Gray/High-Visibility Orange
Glove Safety Features High-Visibility
Glove Construction Cut and Sewn
Silicone-Free Yes
Glove Materials HPPE/TP-X
Touchscreen Compatible No
Brand and Series HexArmor Chrome SLT 4071
Anti-Static No
Cut-Resistance Coverage Full
Impact Protection Style Standard
Insulated No
Rope Channel Reinforcement No
Palm Style Double Layer
Impact Protection Coverage Knuckles
Finger Coverage Full Finger
Includes Red Palm No
ANSI/ISEA Impact Level 1
Includes Padded Palm No
ANSI/ISEA Heat Level Not Available
Includes Pinch Point Protection Yes
Includes Heat Pack Pocket No
Windproof No
Waterproof No
Low-Profile Impact Protection Yes
ANSI/ISEA Impact Force 9 kN
Glove Features Pull Strap
EN 388 Impact Rated Yes
Includes ID Panel No
Reflective Backing No
Includes Pull Strap Yes
Glove Back Material Spandex(R)
Grip Coating Color Orange
Includes Double Palm No
Layered Palm Material HPPE
Impact Glove Type ANSI/ISEA Rated, CE Rated
Thumb Sweat Wipe No
Includes Keypad Nib No
EN 388 Rating 4X42FP
Touchscreen Nib No
High-Visibility Yes
Includes Reinforced Thumb Crotch No
Glove Back Color Gray/Orange
Minimum Temperature 32 Degrees F
Oil-Resistant Yes
Glove Lining Material HPPE

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Spandex(R), TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material HPPE, Glove Back Material Spandex(R), Glove Back Color Gray/Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.