Zoro Homepage

Cut-Resistant Liner Glove, Cut Level A3 , Uncoated , Uncoated , S 1 PR

  • Mfr # 1051-S (7)

  • Zoro # G111618528


product price: $5.25
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Finish
Uncoated
Series
1051
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1051-S (7)
Zoro #
G111618528
UPC #
840396901334
Country of Origin
Viet Nam

Dimensions

Glove Size
S
Glove Length
10 in
Thickness
18 gauge
Size - Numeric
7

Details

Item
Cut-Resistant Liner Glove
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Finish
Uncoated
Series
1051
Cuff Style
Knit
Glove Materials
HPPE, Nylon
Glove Construction
Seamless Knit
Sold As
Pair
Standards
ANSI/ISEA
Hand Protection Style
Glove
Palm Type
Uncoated
Pairs per Package
1
Glove Features
Breathable, Dexterity
Insulated
No
Latex-Free
No
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Silicone-Free
No
Glove Lining Material
HPPE Blend
Touchscreen Compatible
No
Knit Material Color
White
Includes Finger Fourchettes
No
Reversible
No
Double-Dipped
No
Fabric Weight
18 gaugeuge
Hem Style
Finished
Lint-Free
No
Finger Coverage
Full Finger
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Nylon, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.