Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Liner Glove, Cut Level A3 , Uncoated , Uncoated , XL 1 PR

  • Mfr # 1051-XL (10)

  • Zoro # G011618499


product price: $5.25
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Finish
Uncoated
Series
1051
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1051-XL (10)
Zoro #
G011618499
UPC #
840396901365
Country of Origin
Viet Nam

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
18 gauge
Size - Numeric
10

Details

Item
Cut-Resistant Liner Glove
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Finish
Uncoated
Series
1051
Cuff Style
Knit
Glove Materials
HPPE, Nylon
Glove Construction
Seamless Knit
Sold As
Pair
Standards
ANSI/ISEA
Glove Features
Breathable, Dexterity
Pairs per Package
1
Hand Protection Style
Glove
Palm Type
Uncoated
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Glove Lining Material
HPPE Blend
Insulated
No
Silicone-Free
No
Latex-Free
No
Touchscreen Compatible
No
Lint-Free
No
Double-Dipped
No
Hem Style
Finished
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Fabric Weight
18 gaugeuge
Knit Material Color
White
Reversible
No
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Nylon, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.