GGT5(R) Hi-Vis Cut Resistant Impact Gloves, Synthetic Leather Palm, 2XL

  • Mfr # 4021X-XXL (11)

  • Zoro # G4304711


product price:  $74.65
/pr

Key Features

Color
Black/High-Visibility Yellow/Orange
Cuff Style
Slip-On
Glove Length
12 in
Palm Material
Synthetic Leather
Application
Oil And Gas,Diesel Fuel,Honey Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4021X-XXL (11)
Zoro #
G4304711
UPC #
815733013032
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Glove Length
12 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Hi-Vis Cut Resistant Impact Gloves
Color
Black/High-Visibility Yellow/Orange
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Application
Oil And Gas,Diesel Fuel,Honey Oil
Finger Coverage
Full Finger
Insulated
No
Standards
ISEA/CE
Back Material
TPR
Glove Coating Material
Uncoated
Finger Style
Full
Abrasion Resistant
No
Series
GGT5
Glove Lining Material - Cut Resistant
SuperFabric(R)
Glove Hand Style
Left and Right
Cut Resistant
Yes
Finger Material
Synthetic Leather
ANSI/ISEA Puncture Level
5
Lining
SuperFabric(R)
Glove Coating Coverage
Uncoated
Puncture Resistant
No
Weight
0.7 lb.
ANSI/ISEA Cut Level
A8
Thumb Style
Straight
Suggested Use Environment
Dry/Light Oil
Glove Cut
Clute
Glove Coating Finish
None
Knuckle Padding Material
TPR
Coating Material
Uncoated
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Cut Load
5,234 g
ANSI/ISEA Cut Grams
5234
Silicone-Free
Yes
Glove Materials
Cotton/Nylon/Polyester
Cut-Resistance Coverage
Palm Side
Glove Material Color
Black/Orange
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb Crotch
ANSI/ISEA Puncture Force
150 N
Anti-Static
No
Touchscreen Compatible
No
Glove Safety Features
High-Visibility
Glove Construction
Cut and Sewn
Brand and Series
HexArmor GGT5 4021
Latex-Free
No
Glove Liner Material
Cotton/Polyester
Min. Temp.
32 Degrees F
Windproof
No
Includes Pinch Point Protection
Yes
Layered Palm Material
SuperFabric
Low-Profile Impact Protection
No
Glove Back Material
Spandex(R)
Reflective Backing
No
Includes Heat Pack Pocket
No
Grip Coating Color
High-Visibility Yellow
Waterproof
No
Grip Pattern
Dotted
ANSI/ISEA Impact Level
2
Rope Channel Reinforcement
Yes
Includes Red Palm
No
Includes Pull Strap
Yes
Grip Coating Material
PVC
Includes Double Palm
Yes
Includes Keypad Nib
No
EN 388 Rating
4X44FP
Touchscreen Nib
No
Includes Padded Palm
No
Palm Style
Grip-Coated
Glove Features
Reinforced Palm, Reinforced Thumb Crotch
Thumb Sweat Wipe
No
Includes ID Panel
Yes
ANSI/ISEA Heat Level
Not Available
EN 388 Impact Rated
Yes
High-Visibility
Yes
Hand Style
Left and Right
Oil-Resistant
Yes
Minimum Temperature
32 Degrees F
Glove Back Color
Orange
Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
SuperFabric(R)

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 2, Backing Style IR-X/Spandex(R), Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton/Polyester, Glove Back Material Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Standards ANSI/ISEA, EN 388, Glove Coating Material Uncoated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.