GGT5(R) Hi-Vis Cut Resistant Impact Gloves, Synthetic Leather Palm, L

  • Mfr # 4021X-L (9)

  • Zoro # G4304675


product price:  $72.79
/pr

Key Features

Color
Black/High-Visibility Yellow/Orange
Cuff Style
Slip-On
Glove Length
12 in
Palm Material
Synthetic Leather
Application
Oil And Gas,Diesel Fuel,Honey Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4021X-L (9)
Zoro #
G4304675
UPC #
815733013063
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Glove Length
12 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Hi-Vis Cut Resistant Impact Gloves
Color
Black/High-Visibility Yellow/Orange
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Application
Oil And Gas,Diesel Fuel,Honey Oil
Finger Coverage
Full Finger
Insulated
No
Standards
ISEA/CE
Finger Material
Synthetic Leather
Series
GGT5(R)
Puncture Resistant
No
Thumb Style
Straight
Glove Coating Material
Uncoated
Cut Resistant
Yes
ANSI/ISEA Puncture Level
5
Glove Coating Coverage
Uncoated
Glove Coating Finish
None
Glove Lining Material - Cut Resistant
SuperFabric(R)
Knuckle Padding Material
TPR
Suggested Use Environment
Dry/Light Oil
Back Material
TPR
Abrasion Resistant
No
Weight
0.7 lb.
ANSI/ISEA Cut Level
A8
Glove Hand Style
Left and Right
Glove Cut
Clute
Finger Style
Full
Lining
SuperFabric(R)
Coating Material
Uncoated
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Cut Load
5,234 g
ANSI/ISEA Cut Grams
5234
Touchscreen Compatible
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb Crotch
Glove Safety Features
High-Visibility
Silicone-Free
Yes
Glove Material Color
Black/Orange
Brand and Series
HexArmor GGT5 4021
Glove Liner Material
Cotton/Polyester
ANSI/ISEA Puncture Force
150 N
Anti-Static
No
Glove Construction
Cut and Sewn
Latex-Free
No
Glove Materials
Cotton/Nylon/Polyester
Cut-Resistance Coverage
Palm Side
Windproof
No
Includes Keypad Nib
No
Glove Back Material
Spandex(R)
Reflective Backing
No
Grip Coating Material
PVC
Min. Temp.
32 Degrees F
Low-Profile Impact Protection
No
Waterproof
No
EN 388 Impact Rated
Yes
Includes Padded Palm
No
Layered Palm Material
SuperFabric
Grip Pattern
Dotted
Includes Pinch Point Protection
Yes
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Impact Level
2
Touchscreen Nib
No
Includes Heat Pack Pocket
No
Includes Pull Strap
Yes
Includes Red Palm
No
Includes ID Panel
Yes
EN 388 Rating
4X44FP
Palm Style
Grip-Coated
Rope Channel Reinforcement
Yes
Includes Double Palm
Yes
Grip Coating Color
High-Visibility Yellow
Glove Features
Reinforced Palm, Reinforced Thumb Crotch
Thumb Sweat Wipe
No
High-Visibility
Yes
Hand Style
Left and Right
Glove Back Color
Orange
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
32 Degrees F
Oil-Resistant
Yes
Glove Lining Material
SuperFabric(R)

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 2, Backing Style IR-X/Spandex(R), Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton/Polyester, Glove Back Material Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Standards ANSI/ISEA, EN 388, Glove Coating Material Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.