GGT5(R) Hi-Vis Cut Resistant Impact Gloves, Synthetic Leather Palm, S

  • Mfr # 4021X-S (7)

  • Zoro # G4304727


product price:  $72.79
/pr

Key Features

Color
Black/High-Visibility Yellow/Orange
Cuff Style
Slip-On
Glove Length
12 in
Palm Material
Synthetic Leather
Application
Oil And Gas,Diesel Fuel,Honey Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4021X-S (7)
Zoro #
G4304727
UPC #
815733013087
Country of Origin
Viet Nam

Dimensions

Glove Size
S
Glove Length
12 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Hi-Vis Cut Resistant Impact Gloves
Color
Black/High-Visibility Yellow/Orange
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Application
Oil And Gas,Diesel Fuel,Honey Oil
Finger Coverage
Full Finger
Insulated
No
Standards
ISEA/CE
Weight
0.6 lb.
Cut Resistant
Yes
Finger Material
Synthetic Leather
Finger Style
Full
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Cut Level
A8
Puncture Resistant
No
Series
GGT5(R)
Abrasion Resistant
No
Back Material
TPR
Glove Coating Coverage
Uncoated
Glove Hand Style
Left and Right
Knuckle Padding Material
TPR
Lining
SuperFabric(R)
ANSI/ISEA Puncture Level
5
Glove Cut
Clute
Thumb Style
Straight
Glove Coating Finish
None
Glove Lining Material - Cut Resistant
SuperFabric(R)
Glove Coating Material
Uncoated
ANSI/ISEA Abrasion Level
Not Tested
Coating Material
Uncoated
ANSI/ISEA Cut Load
5,234 g
ANSI/ISEA Cut Grams
5234
Brand and Series
HexArmor GGT5 4021
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb Crotch
Glove Materials
Cotton/Nylon/Polyester
Touchscreen Compatible
No
ANSI/ISEA Puncture Force
150 N
Glove Material Color
Black/Orange
Silicone-Free
Yes
Glove Construction
Cut and Sewn
Glove Safety Features
High-Visibility
Anti-Static
No
Glove Liner Material
Cotton/Polyester
Cut-Resistance Coverage
Palm Side
Latex-Free
No
ANSI/ISEA Impact Level
2
Reflective Backing
No
Touchscreen Nib
No
ANSI/ISEA Heat Level
Not Available
Thumb Sweat Wipe
No
Grip Coating Color
High-Visibility Yellow
Grip Pattern
Dotted
Includes Keypad Nib
No
Layered Palm Material
SuperFabric
Glove Back Material
Spandex(R)
Min. Temp.
32 Degrees F
EN 388 Rating
4X44FP
Includes Double Palm
Yes
Includes Red Palm
No
Grip Coating Material
PVC
Windproof
No
Includes Pinch Point Protection
Yes
Includes Padded Palm
No
Palm Style
Grip-Coated
Low-Profile Impact Protection
No
EN 388 Impact Rated
Yes
Includes ID Panel
Yes
Glove Features
Reinforced Palm, Reinforced Thumb Crotch
Waterproof
No
Includes Heat Pack Pocket
No
Rope Channel Reinforcement
Yes
Includes Pull Strap
Yes
High-Visibility
Yes
Hand Style
Left and Right
Minimum Temperature
32 Degrees F
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
Yes
Glove Back Color
Orange
Glove Lining Material
SuperFabric(R)

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 2, Backing Style IR-X/Spandex(R), Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton/Polyester, Glove Back Material Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Standards ANSI/ISEA, EN 388, Glove Coating Material Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.