Zoro Homepage

Heat-Reflective Aluminized Pad, Leather, 8 in Length, Silver; Brown; Hi Vis, Elastic Cuff

  • Mfr # 1020

  • Zoro # G207630458


product price: $14.15
/ea

Key Features

Size
Universal
Sleeve Length
8 in
Material
Leather
Color
Silver; Brown; Hi Vis
Features
HeatHide(R) Technology Treated Split Cowhide Leather for Better Contact Heat Resistance, Offers Additional Protection on Back-of-Hand from Heat and Sparks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020
Zoro #
G207630458
UPC #
810070605490
Country of Origin
Pakistan

Dimensions

Size
Universal
Sleeve Length
8 in
Length
8 in
Width
6 in

Details

Item
Heat-Reflective Aluminized Pad
Material
Leather
Color
Silver; Brown; Hi Vis
Features
HeatHide(R) Technology Treated Split Cowhide Leather for Better Contact Heat Resistance, Offers Additional Protection on Back-of-Hand from Heat and Sparks
Standards
ANSI/ISEA
Moisture-Wicking
Yes
Maximum Temperature
284 Degrees F
Cuff Style
Elastic
Stitching Material
Aramid
Heat Protection Type
Heat Protection
Wrist Closure
Elastic Straps
Maximum Temperature-Radiant Heat
284 Degrees F
Number of Layers
2
Liner Material
Leather
Attachment Type
Straps
Aluminized Back Material
Aramid, Fiberglass

Description

Aluminized Back Material Aramid, Fiberglass, Attachment Type Straps, Length 8 in, Liner Material Leather, Middle Material Not Applicable, Number of Layers 2, Width 6 in, Maximum Temperature-Radiant Heat 284 Degrees F, Heat-Reflective Aluminized Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.