Men's 6-Inch Work Boot, 12 W, Steel Toe, 6 in H, Black, P89135

  • Mfr # P89135
  • Zoro # G8606805
product price: 
$
106.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P89135
Zoro #
G8606805
UPC #
018471937206
Country of Origin
Bangladesh

Dimensions

Size
12
Width
W
Height
6 in
Footwear Width
W
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Non Metallic Upper
No
Insulated
No
Standards
ASTM F2413-11
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Dry
0.90
Static Dissipative
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Covered Poliyou(R)
Footwear Sole Pattern
T163 Kevlar(R)
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
572 Degrees F
Conductive
No
Removable Insole
Yes
Non-Marking Sole
Yes
Shank Material
Steel
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.66
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Metatarsal Guard
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.45
Metal Chip Resisting Sole
Yes
Midsole Material
Rubber
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Footwear Shank Type
Steel
Wide Toe Cap
No
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Defined Heel
Series
P89135
Metatarsal Guard Style
None
Upper Color
Black
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - Mark II - Oily
0.66
Slip-Resistance Value - Mark II - Wet
0.45
Style Family
6-Inch Work Boot
Closure
Lace Up
Toe Cap Material
Steel
All-Leather Upper
Yes
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Insole Technology
Covered Poliyou
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Unlined
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
Wire Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number P89135

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.