HeatArmor Wellington - Size 10.5

  • Mfr # F9000105D
  • Zoro # G224889181
product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
Yes
Size
10 1/2
Insole Technology
Removable Insole
Puncture-Resistant Sole
Yes
Overall Height
10 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F9000105D
Zoro #
G224889181
UPC #
840396916499
Country of Origin
Viet Nam
All-Leather Upper
Yes
Insole Technology
Removable Insole
Puncture-Resistant Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.4
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Chain Saw Cut-Resistant
No
Gender
Men's
Midsole Technology
Puncture-Resistant Plate
Style Number
F9000
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.35
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Item
Wellington Boot
Slip-Resistance Value - SATRA Heel - Dry
0.87
Toe Type
Safety-Toe
Outsole Technology
MACSOLE
Maximum Heat Rating
572 Degrees F
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating
Best
Footwear Style
Wellington Boot
Insulated
No
Color
Black
Oil-Resisting Sole
Yes
Includes Shank
Yes
Ninety-Degree Heel
No
Insole Material
Polyurethane
Midsole Material
Polyurethane
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
No
Closure
Pull On
Construction
Cemented
Upper Material
Leather
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Waterproof
No
Toe Cap Material
Composite
Outsole Material
Carbon Rubber
Slip-Resistance Value - SATRA Forefoot - Dry
1.04
Liner Material
Mesh
Wire Color
Black

Dimensions

Size
10 1/2
Overall Height
10 1/2 in
Width
D

Description

Wellington Boot, Closure Pull On, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number F9000, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 10 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews