Shop HEXARMOR

HeatArmor Wellington - Size 11.5

  • Mfr # F9000115D
  • Zoro # G524889195

product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Oil-Resisting Sole
Yes
Includes Shank
Yes
Toe Type
Safety-Toe
Liner Technology
Moisture Wicking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F9000115D
Zoro #
G524889195
UPC #
840396916529
Country of Origin
Viet Nam
Insulated
No
Oil-Resisting Sole
Yes
Includes Shank
Yes
Toe Type
Safety-Toe
Liner Technology
Moisture Wicking
Style Number
F9000
Insole Material
Polyurethane
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Chemical-Resisting Sole
No
Closure
Pull On
Liner Material
Mesh
Item
Wellington Boot
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.35
Outsole Material
Carbon Rubber
Midsole Material
Polyurethane
Insole Technology
Removable Insole
Heel Definition
Flat Heel
Midsole Technology
Puncture-Resistant Plate
Maximum Heat Rating
572 Degrees F
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Color
Black
Slip-Resistance Value - SATRA Forefoot - Dry
1.04
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
0.87
Chain Saw Cut-Resistant
No
Waterproof
No
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Upper Material
Leather
Footwear Style
Wellington Boot
Slip-Resistance Value - SATRA Heel - Wet
0.4
Outsole Technology
MACSOLE
Puncture-Resistant Sole
Yes
Gender
Men's
Wire Color
Black

Dimensions

Overall Height
10 1/2 in
Width
D
Size
11 1/2

Description

Wellington Boot, Closure Pull On, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number F9000, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 10 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.