Shop HEXARMOR

HeatArmor Wellington - Size 13

  • Mfr # F9000130D
  • Zoro # G424889196

product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Style Number
F9000
Insole Material
Polyurethane
Midsole Material
Polyurethane
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F9000130D
Zoro #
G424889196
UPC #
840396916543
Country of Origin
Viet Nam

Dimensions

Size
13
Width
D
Overall Height
10 1/2 in

Details

ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Style Number
F9000
Insole Material
Polyurethane
Midsole Material
Polyurethane
Gender
Men's
Outsole Technology
MACSOLE
Slip-Resistance Value - SATRA Forefoot - Dry
1.04
Construction
Cemented
Closure
Pull On
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Chain Saw Cut-Resistant
No
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh
Toe Type
Safety-Toe
Item
Wellington Boot
Insulated
No
Waterproof
No
Includes Shank
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.4
All-Leather Upper
Yes
Color
Black
Slip-Resistance Value - SATRA Heel - Dry
0.87
Outsole Material
Carbon Rubber
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.35
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Midsole Technology
Puncture-Resistant Plate
Footwear Style
Wellington Boot
Insole Technology
Removable Insole
Upper Material
Leather
Wire Color
Black

Description

Wellington Boot, Closure Pull On, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number F9000, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 10 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.