Shop HEXARMOR

HeatArmor Wellington - Wide - Size 11

  • Mfr # F9000110W
  • Zoro # G524889157

product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

Size
11
Outsole Technology
MACSOLE
Color
Black
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F9000110W
Zoro #
G524889157
UPC #
840396916703
Country of Origin
Viet Nam
Outsole Technology
MACSOLE
Color
Black
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Slip-Resistance Value - SATRA Heel - Wet
0.4
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Men's
Insole Material
Polyurethane
Puncture-Resistant Sole
Yes
Closure
Pull On
Upper Material
Leather
Chemical-Resisting Sole
No
All-Leather Upper
Yes
Insole Technology
Removable Insole
Chain Saw Cut-Resistant
No
Midsole Technology
Puncture-Resistant Plate
Liner Material
Mesh
Heel Definition
Flat Heel
Waterproof
No
Insulated
No
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
0.87
Includes Shank
Yes
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.35
Liner Technology
Moisture Wicking
Ninety-Degree Heel
No
Item
Wellington Boot
Toe Type
Safety-Toe
Construction
Cemented
Toe Cap Material
Composite
Midsole Material
Polyurethane
Footwear Style
Wellington Boot
Slip-Resistance Value - SATRA Forefoot - Dry
1.04
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Outsole Material
Carbon Rubber
Style Number
F9000
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Wire Color
Black

Dimensions

Size
11
Overall Height
10 1/2 in
Width
W

Description

Wellington Boot, Closure Pull On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number F9000, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 10 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.