HeatArmor Wellington - Size 15

  • Mfr # F9000150D
  • Zoro # G724889162
product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Midsole Technology
Puncture-Resistant Plate
Liner Material
Mesh
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F9000150D
Zoro #
G724889162
UPC #
840396916567
Country of Origin
Viet Nam
Insulated
No
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Midsole Technology
Puncture-Resistant Plate
Liner Material
Mesh
Toe Type
Safety-Toe
Slip-Resistance Value - SATRA Heel - Dry
0.87
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Puncture-Resistant Sole
Yes
Color
Black
Slip-Resistance Value - SATRA Forefoot - Dry
1.04
Chain Saw Cut-Resistant
No
Insole Material
Polyurethane
Upper Material
Leather
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Heel - Wet
0.4
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Outsole Material
Carbon Rubber
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Includes Shank
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.35
Outsole Technology
MACSOLE
Toe Cap Material
Composite
Insole Technology
Removable Insole
Gender
Men's
All-Leather Upper
Yes
Style Number
F9000
Waterproof
No
Footwear Style
Wellington Boot
Item
Wellington Boot
Closure
Pull On
Chemical-Resisting Sole
No
Maximum Heat Rating
572 Degrees F
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole
No
Construction
Cemented
Wire Color
Black

Dimensions

Width
D
Size
15
Overall Height
10 1/2 in

Description

Wellington Boot, Closure Pull On, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number F9000, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 10 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews