Men's Hiker Boot, 7 1/2, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 W 7.5
  • Zoro # G002683987
product price: 
$
129.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
W
Style Number
804-6290
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-6290 W 7.5
Zoro #
G002683987
UPC #
840777177396
Country of Origin
China

Dimensions

Size
7 1/2
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Outsole Color
Black
Closure Type
Zip
Footwear Shank Type
Composite
Electrical Hazard Rated
Yes
Conductive
No
Insulated
No
Outsole Technology
Crosstrex 360
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Midsole Material
EVA
Insulation Type
None
Ninety Degree Heel
No
Metatarsal Guard Style
None
Metatarsal Guard
No
Wide Toe Cap
No
Removable Insole
Yes
Chemical Resisting Sole
No
Midsole Technology
Cemented
Standards
ASTM F2913
Upper Color
Black/Gray
For Outdoor Traction
Yes
Insole Color
Black
Laces Color
Black
Upper Material Description
Leather/Mesh
Safety Criteria
No
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Upper Material
Leather, Mesh
Puncture Resistant Insole
No
Footwear Sole Pattern
Exclusive Design
Heel Style
Defined Heel
Completely Non Metallic
No
Toe Shape
Round
Liner Material
Mesh
Waterproof Type
Waterproof Membrane
Oil Resisting Sole
Yes
Heat Resistant
No
Slip Resistant
Yes
Footwear Construction
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Resists
Slips
Lugs
Plastic
Predominant Footwear Color
Black
Insole Material
Polyurethane
Non-Marking Upper
Yes
Insole System
Removable
Non-Marking Sole
No
Last Number or Name
Crosstrex
Static Dissipative
No
Toe Style
Round Toe
Footwear Construction Type
Cemented
Footwear Closure Type
Side Zipper
Footwear Style
Hiker Boot
Chain Saw Cut Resistant
No
Shank Material
Composite
Footwear Shank
Yes
Outsole Material
Rubber
Closure
Side Zipper
Metatarsal Guard (PRINT)
No
Construction
Cemented
Midsole Technology (PRINT)
Cemented
Outsole Technology (PRINT)
Crosstrex 360
Insole Technology
Removable
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Heel Definition
Defined Heel
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Style Family
Hiker Boot
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Composite
Shank Material (PRINT)
Composite
Liner Material (PRINT)
Mesh
All-Leather Upper
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Black/Gray

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.