Mid-CutWorkBoot, Brown, Men's, 7.5, D, PR

  • Mfr # F2005075D
  • Zoro # G022810028
product price: 
$
169.95
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Outsole Material
Carbon Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Construction
Cemented
All-Leather Upper
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2005075D
Zoro #
G022810028
UPC #
840396907169
Country of Origin
Viet Nam
Waterproof
No
Outsole Material
Carbon Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Construction
Cemented
All-Leather Upper
Yes
Gender
Men's
Insole Material
Polyurethane
Liner Material
Mesh
Midsole Material
EVA
Insulated
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Insole Technology
Removable Insole
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Dry
0.98
Style Number
F2005
Heel Definition
Defined Heel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.33
Footwear Style
Mid-Cut Work Boot
Includes Shank
No
Toe Type
Safety-Toe
Ninety-Degree Heel
Yes
Chain Saw Cut-Resistant
No
Toe Cap Material
Composite
Outsole Technology
MACSOLE
Upper Material
Leather
Slip-Resistance Value - SATRA Heel - Wet
0.66
Puncture-Resistant Sole
No
Metatarsal Guard
No
Item
Mid-Cut Work Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Color
Brown
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Slip-Resistance Value - SATRA Forefoot - Dry
0.95
Closure
Knob-Controlled Lacing System
Maximum Heat Rating
572 Degrees F
Wire Color
Brown

Dimensions

Width
D
Size
7 1/2
Overall Height
6 in
Heel Height
1/2 in

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number F2005, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews