HeatArmor Wellington - Size 9

  • Mfr # F9000090D
  • Zoro # G424889172
product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
No
Overall Height
10 1/2 in
Insole Material
Polyurethane
Color
Black
Outsole Material
Carbon Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F9000090D
Zoro #
G424889172
UPC #
840396916468
Country of Origin
Viet Nam
Chemical-Resisting Sole
No
Insole Material
Polyurethane
Color
Black
Outsole Material
Carbon Rubber
Slip-Resistance Value - SATRA Heel - Dry
0.87
Midsole Technology
Puncture-Resistant Plate
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.35
Gender
Men's
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Insole Technology
Removable Insole
Closure
Pull On
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Includes Shank
Yes
Insulated
No
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Outsole Technology
MACSOLE
Upper Material
Leather
Item
Wellington Boot
Chain Saw Cut-Resistant
No
Style Number
F9000
Toe Cap Material
Composite
Liner Material
Mesh
Toe Type
Safety-Toe
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Waterproof
No
Maximum Heat Rating
572 Degrees F
Midsole Material
Polyurethane
All-Leather Upper
Yes
Footwear Style
Wellington Boot
Slip-Resistance Value - SATRA Heel - Wet
0.4
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Dry
1.04
Wire Color
Black

Dimensions

Overall Height
10 1/2 in
Width
D
Size
9

Description

Wellington Boot, Closure Pull On, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number F9000, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 10 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews