Shop SKECHERS

Hiker Boot, Black, Men's, 14, M, PR

  • Mfr # 200424-BLK Size 14
  • Zoro # G324782177

product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Ninety-Degree Heel
No
Heel Technology
Hands Free Slip-ins(R)
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.51
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200424-BLK Size 14
Zoro #
G324782177
UPC #
199025522397
Country of Origin
Cambodia
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Ninety-Degree Heel
No
Heel Technology
Hands Free Slip-ins(R)
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.51
Midsole Material
EVA
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Heel - Wet
0.5
Toe Type
Safety-Toe
Slip-Resistance Value - SATRA Heel - Dry
0.53
Insulated
No
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Metal Chip-Resisting Sole
No
Item
Hiker Boot
Metatarsal Guard
No
Insole Material
Memory Foam
All-Leather Upper
Yes
Includes Shank
Yes
Liner Material
Fabric, Polyurethane
Chain Saw Cut-Resistant
No
Chemical-Resisting Sole
No
Heel Definition
Flat Heel
Midsole Technology
Cushioned
Construction
Cemented
Closure
No-Tie Lace
Toe Cap Material
Carbon Fiber
Manufacturer-Suggested Sole Slip Rating
Better
Gender
Men's
Liner Technology
Air Cooled Memory Foam
Upper Material
Leather
Style Number
200424-BLK
Waterproof
No
Maximum Heat Rating
Not Rated
Footwear Style
Hiker Boot
Insole Technology
Air Cooled Memory Foam, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Wet
0.47
Color
Black
Shank Material
Nylon
Wire Color
Black

Dimensions

Overall Height
6 in
Size
14
Heel Height
1 in
Width
M

Description

Hiker Boot, Closure No-Tie Lace, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number 200424-BLK, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.