HeatArmor Wellington - Wide -Size 13

  • Mfr # F9000130W
  • Zoro # G524889201
product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

Liner Technology
Moisture Wicking
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Construction
Cemented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F9000130W
Zoro #
G524889201
UPC #
840396916598
Country of Origin
Viet Nam
Liner Technology
Moisture Wicking
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Construction
Cemented
Waterproof
No
Midsole Technology
Puncture-Resistant Plate
All-Leather Upper
Yes
Toe Cap Material
Composite
Closure
Pull On
Footwear Style
Wellington Boot
Outsole Material
Carbon Rubber
Liner Material
Mesh
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Style Number
F9000
Heel Definition
Flat Heel
Insulated
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.35
Item
Wellington Boot
Outsole Technology
MACSOLE
Insole Technology
Removable Insole
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Slip-Resistance Value - SATRA Heel - Wet
0.4
Upper Material
Leather
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
1.04
Gender
Men's
Insole Material
Polyurethane
Color
Black
Slip-Resistance Value - SATRA Heel - Dry
0.87
Toe Type
Safety-Toe
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Midsole Material
Polyurethane
Wire Color
Black

Dimensions

Width
W
Size
13
Overall Height
10 1/2 in

Description

Wellington Boot, Closure Pull On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number F9000, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 10 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.