Shop HEXARMOR

HeatArmor Wellington - Wide - Size 14

  • Mfr # F9000140W
  • Zoro # G524889164

product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.35
Footwear Style
Wellington Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F9000140W
Zoro #
G524889164
UPC #
840396916581
Country of Origin
Viet Nam
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.35
Footwear Style
Wellington Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Insulated
No
Slip-Resistance Value - SATRA Heel - Dry
0.87
Chemical-Resisting Sole
No
Insole Technology
Removable Insole
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
Carbon Rubber
Outsole Technology
MACSOLE
Includes Shank
Yes
Insole Material
Polyurethane
Midsole Technology
Puncture-Resistant Plate
Color
Black
Item
Wellington Boot
Heel Definition
Flat Heel
Style Number
F9000
Toe Type
Safety-Toe
Liner Material
Mesh
Midsole Material
Polyurethane
Closure
Pull On
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Maximum Heat Rating
572 Degrees F
Gender
Men's
Puncture-Resistant Sole
Yes
Waterproof
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.4
Construction
Cemented
Liner Technology
Moisture Wicking
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Forefoot - Dry
1.04
Wire Color
Black

Dimensions

Overall Height
10 1/2 in
Size
14
Width
W

Description

Wellington Boot, Closure Pull On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number F9000, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 10 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.