HeatArmor Wellington - Wide - Size 15

  • Mfr # F9000150W
  • Zoro # G124889168
product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Closure
Pull On
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Includes Shank
Yes
Chemical-Resisting Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F9000150W
Zoro #
G124889168
UPC #
840396916574
Country of Origin
Viet Nam

Dimensions

Size
15
Overall Height
10 1/2 in
Width
W

Details

Gender
Men's
Closure
Pull On
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Includes Shank
Yes
Chemical-Resisting Sole
No
Waterproof
No
Puncture-Resistant Sole
Yes
Outsole Material
Carbon Rubber
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Moisture Wicking
Maximum Heat Rating
572 Degrees F
Insole Technology
Removable Insole
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.35
Slip-Resistance Value - SATRA Forefoot - Dry
1.04
Footwear Style
Wellington Boot
Item
Wellington Boot
Insulated
No
Outsole Technology
MACSOLE
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Upper Material
Leather
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Dry
0.87
Midsole Technology
Puncture-Resistant Plate
Slip-Resistance Value - SATRA Heel - Wet
0.4
Toe Type
Safety-Toe
Liner Material
Mesh
Chain Saw Cut-Resistant
No
Metal Chip-Resisting Sole
No
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Construction
Cemented
Insole Material
Polyurethane
Color
Black
All-Leather Upper
Yes
Style Number
F9000
Wire Color
Black

Description

Wellington Boot, Closure Pull On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number F9000, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 10 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews