Loafer Shoe, Dark Brown, Men's, 7, M, PR

  • Mfr # 200456-CDB Size 7
  • Zoro # G225078621
product price: 
$
94.19
/pr

Key Features

Footwear Style
Loafer Shoe
Metal Chip-Resisting Sole
No
Insole Technology
Air Cooled Memory Foam, Arch-Fit, Removable Insole
Insole Material
Memory Foam
Slip-Resistance Value - SATRA Heel - Wet
0.8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200456-CDB Size 7
Zoro #
G225078621
UPC #
199252066602
Country of Origin
Viet Nam
Footwear Style
Loafer Shoe
Metal Chip-Resisting Sole
No
Insole Technology
Air Cooled Memory Foam, Arch-Fit, Removable Insole
Insole Material
Memory Foam
Slip-Resistance Value - SATRA Heel - Wet
0.8
Metatarsal Guard
No
Includes Shank
Yes
Closure
Slip On
Upper Material
Leather, Fabric
Chemical-Resisting Sole
No
Gender
Men's
Construction
Cemented
Waterproof
No
Color
Dark Brown
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Maximum Heat Rating
Not Rated
Includes Metatarsal Guard
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.5
Toe Type
Safety-Toe
Manufacturer-Suggested Sole Slip Rating
Better
Heel Technology
Hands Free Slip-ins(R)
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.52
Liner Material
Fabric, Polyurethane
Puncture-Resistant Sole
No
All-Leather Upper
Yes
Ninety-Degree Heel
No
Item
Loafer Shoe
Insulated
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.93
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Shank Material
Nylon
Style Number
200456-CDB
Heel Definition
Flat Heel
Midsole Material
EVA
Midsole Technology
Cushioned
Liner Technology
Air Cooled Memory Foam, Arch-Fit
Chain Saw Cut-Resistant
No

Dimensions

Overall Height
3 in
Heel Height
1 1/3 in
Size
7
Width
M

Description

Loafer Shoe, Closure Slip On, Color Dark Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number 200456-CDB, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews