Hexarmor

Hi-Vis Cold Protection Gloves, Fleece Lining, XL


product price: $37.55
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Palm Construction Insulated
  • Sold As Pair
  • Length 11 in
  • Closure Type Elastic
  • ANSI/ISEA Puncture Level 4
See all product information

Product Information

Dimensions

Length 11 in
Glove Size XL
Size XL ( 10 )
Glove Length 11 in

Details

Palm Construction Insulated
Sold As Pair
Closure Type Elastic
ANSI/ISEA Puncture Level 4
Series Rig Lizard Thin Lizzie 2091
Palm Material Nitrile
Color Hi-Visibility Yellow/Red/Black
Lining Acrylic
ANSI/ISEA Cut Level A6
Insulated Yes
Item Coated Gloves
ANSI/ISEA Abrasion Level 4
Back Material TPR
Stitching Material Acrylic
Cut Seamless
Coating Coverage Palm and Fingertips
Thumb Style Wing
Standards ANSI/ISEA 105, ANS/ISEA 138, EN 388 4X43EP, EN 420
Coating Finish Sandy
Cuff Knit Wrist
Finger Style Full Finger
Knuckle Padding Material TPR
Coating Material Nitrile
Finger Material Nitrile/TPR
Thumb Material Nitrile, TPR
Touchscreen Compatible No
Base Coating Coverage Palm
ANSI/ISEA Impact Force 9 N
Thickness 13 ga
Latex-Free No
Fabric Weight 6 oz
Glove Materials Acrylic/Fiberglass
Glove Coating Color Black
Low-Profile Impact Protection Yes
Silicone-Free Yes
Anti-Static No
ANSI/ISEA Puncture Force 100 N
Finger Coverage Full Finger
Glove Construction Seamless Knit
Brand and Series Hexarmor Rig Lizard Thin Lizzie 2091
Cut-Resistance Coverage Full
Water Resistant No
Includes Pull Strap No
Glove Coating Coverage Palm
ANSI/ISEA Cut Load 3,000 g
ANSI/ISEA Impact Level 1
Glove Insulation Material Fleece
Cuff Style Knit
Glove Hand Style Left and Right
Glove Liner Material Acrylic
Waterproof No
Base Coating Material Nitrile
EN 388 Rating 4X43EP
Min. Temp. Not Rated
Glove Coating Finish Sandy
Impact Protection Style Low-Profile
Lint-Free No
Hem Style Finished
ANSI/ISEA Needlestick Level - Palm Not Rated
Knuckle Protection Material TPR
Glove Features Silicone-Free
Includes Reinforced Thumb Crotch No
Includes Finger Fourchettes No
Knit Material Color Lime
ANSI/ISEA Abrasion Cycles 6,600
Coating Type Dipped
Palm Type Grip Coated
Pairs per Package 1
Minimum Temperature Not Rated
Glove Coating Cover Palm
Cuff Color High-Visibility
Double-Dipped Yes
Knit Material Acrylic
Hand Protection Style Glove
Reversible No

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, ANSI/ISEA Impact Force 9 N, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Fleece, EN 388 Rating 4X43EP, Standards ANSI/ISEA 105, ANS/ISEA 138, EN 388 4X43EP, EN 420, Knuckle Protection Material TPR, Insulated Yes, Palm Type Grip Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.