This item is Discontinued.

Hexarmor Hi-Vis Cold Protection Gloves, Nitrile Palm, Fleece Lining, Hi-Visibility Yellow/Red/Black 2099-XL (10)

Hi-Vis Cold Protection Gloves, Nitrile Palm, Fleece Lining, Hi-Visibility Yellow/Red/Black (Discontinued)

  • Mfr # 2099-XL (10)
  • Zoro # G5977734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2099-XL (10)
Zoro #
G5977734
UPC #
810001791025
Country of Origin
China

Dimensions

Size
XL ( 10 )
Glove Length
11 in
Glove Size
XL
Length
10 13/16 in
Thickness
13 ga
Size- Numeric
10

Details

Item
Hi-Vis Cold Protection Gloves
Color
Hi-Visibility Yellow/Red/Black
Palm Material
Nitrile
Lining
Fleece
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
Series
Rig Lizard Thin Lizzie 2099
ANSI/ISEA Cut Level
A6
ANSI/ISEA Puncture Level
4
Thumb Style
Wing
Coating Material
Nitrile
Sold As
Pair
Stitching Material
Acrylic
Palm Construction
Coated
ANSI/ISEA Abrasion Level
Not Rated
Standards
ANSI/ISEA 105, ANS/ISEA 138, EN 388 4X43EP, EN 420, EN 511 12X
Glove Coating Color
Black
Base Coating Material
Nitrile
Fabric Weight
6 oz
Touchscreen Compatible
No
Includes Pull Strap
No
Min. Temp.
Not Rated
Glove Coating Material
Nitrile
Glove Hand Style
Left and Right
ANSI/ISEA Impact Force
9 N
Base Coating Coverage
Full
Waterproof
No
ANSI/ISEA Puncture Force
100 N
Glove Materials
Acrylic
Silicone-Free
Yes
EN 388 Rating
4X43EP
Glove Insulation Material
Fleece
Glove Coating Finish
Sandy
Anti-Static
No
Finger Coverage
Full Finger
ANSI/ISEA Cut Load
3,000 g
Low-Profile Impact Protection
Yes
Cut-Resistance Coverage
Full
Glove Liner Material
Acrylic
Water Resistant
Yes
Latex-Free
No
Glove Construction
Seamless Knit
Brand and Series
Hexarmor Rig Lizard Thin Lizzie 2099
Glove Coating Coverage
Full
ANSI/ISEA Impact Level
1
Glove Features
Silicone-Free
Pairs per Package
1
Glove Coating Cover
Full
Includes Finger Fourchettes
No
Hem Style
Finished
Knit Material
Acrylic
Lint-Free
No
Double-Dipped
Yes
Knit Material Color
Lime
Cuff Color
High-Visibility
Reversible
No
Palm Type
Coated
Hand Protection Style
Glove
ANSI/ISEA Needlestick Level - Palm
Not Rated
Includes Reinforced Thumb Crotch
No
Impact Protection Style
Low-Profile
Glove Lining Material
Acrylic
Knuckle Protection Material
TPR
Coating Type
Double Dipped
Oil-Resistant
Yes
Material
Acrylic

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, ANSI/ISEA Impact Force 9 N, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Fleece, EN 388 Rating 4X43EP, Standards ANSI/ISEA 105, ANS/ISEA 138, EN 388 4X43EP, EN 420, EN 511 12X, Knuckle Protection Material TPR, Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.