Hexarmor
Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR
Mfr # 1095-XL (10)
Zoro # G3791726
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A1
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray, High Visibility Yellow
- Glove Coating Finish Sandy
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Web Rebar/Positioning Lanyard (1231380)
- BEKINA StepliteX StormGrip PU Boot, Composite Toe, Blue-Orange, Sz 11 (XAS9P/5562YP533-11)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall W/Zipper, L (CTL412-L)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Shrink Wrapped, Size S (7) (99-1-9780-7-K)
- HEXARMOR Safety Gloves, Blue, XL, PR (3033-XL (10))
- HEXARMOR Leather Gloves, Orange/White Back, XS, PR (4067-XS (6))
- HEXARMOR Safety Gloves, PR (4066-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 3XL, 1 PR (2076-XXXL (12))
- HEXARMOR Safety Gloves, Cut-Resistant, Brown, XL, PR (3060-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, M, 1 PR (9010-M (8))
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (9828PUL)
- Hexarmor Gloves & Hand Protection