Hi-Vis Cut Resistant Coated Gloves, Cut Level A9 , Dipped , Latex , Rough , XL 1 PR

  • Mfr # 2061-XL (10)

  • Zoro # G7614006


product price:  $19.29
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black, High Visibility Yellow
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2061-XL (10)
Zoro #
G7614006
UPC #
810001793845
Country of Origin
Multiple

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
10

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black, High Visibility Yellow
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
0
Series
Helix(R) 2061
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Coretex â„¢
ANSI/ISEA Cut Grams
5683
Glove Construction
Seamless Knit
Glove Cut
Clute
ANSI/ISEA Puncture Level
3
Standards
ANSI/ISEA
Palm Material
Rubber Latex
Abrasion Resistant
Yes
Thumb Style
Full
Stitching Material
Seamless Knit
Weight
0.2 lb.
Glove Hand Style
Left and Right
Puncture Resistant
Yes
Brand and Series
Hexarmor Helix(R) 2061
Insulated
No
ANSI/ISEA Abrasion Cycles
1,199.8
Hem Style
Finished
ANSI/ISEA Needlestick Level - Palm
Not Rated
EN 388 Rating
3X44F
Glove Lining Material
HPPE Fiberglass Steel Blend
Minimum Temperature
Not Rated
Sold As
Pair
Reversible
No
Silicone-Free
No
Finger Coverage
Full Finger
Glove Coating Color
Black
Palm Type
Coated
Touchscreen Compatible
No
Knit Material Color
Lime
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Cuff Color
Green
Lint-Free
No
Latex-Free
No
Includes Finger Fourchettes
No
Pairs per Package
1
Hand Protection Style
Glove

Description

Coated Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material Core9(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 3X44F, Standards ANSI/ISEA, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.