Hexarmor

Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR


product price: $18.69
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A4
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm and Fingers
  • Color Black, Gray, High Visibility Yellow
  • Glove Coating Finish Sandy
See all product information

Product Information

Dimensions

Glove Size XL
Glove Length 10 1/2 in
Size- Numeric 10
Size- Alpha XL

Details

Item Coated Gloves
ANSI/ISEA Cut Level A4
Glove Coating Material Nitrile
Glove Coating Coverage Palm and Fingers
Color Black, Gray, High Visibility Yellow
Glove Coating Finish Sandy
ANSI/ISEA Abrasion Level 3
Standards ANSI/ISEA 105, ANS/ISEA 138, EN 388, EN 420
Cuff Style Knit
Glove Hand Style Left and Right
Suggested Use Environment Wet/Dry
Thumb Style Straight
Weight 0.4 lb.
ANSI/ISEA Puncture Level 5
ANSI/ISEA Puncture Force 150 N
Abrasion Resistant Yes
ANSI Puncture Newtons 0
Series Rig Lizard(R) Thin Lizzie(TM)
Finger Style Full Finger
Puncture Resistant Yes
Stitching Material HPPE
Application Industrial
Finger Material Nitrile/ HPPE/ Fiberglass
Palm Material Nitrile
Glove Cut Clute
ANSI/ISEA Abrasion Cycles Not Available
ANSI/ISEA Cut Grams 1,725
Finger Coverage Full Finger
Glove Materials Fiberglass/HPPE
Waterproof No
Base Coating Material Nitrile
Anti-Static No
Glove Material Color Gray
Insulated No
Low-Profile Impact Protection Yes
Glove Construction Seamless Knit
Glove Coating Color High-Visibility Yellow
EN 388 Rating 4X44EP
ANSI/ISEA Impact Level 1
Silicone-Free Yes
Includes Pull Strap No
Brand and Series Hexarmor Rig Lizard Thin Lizzie 2090X
Latex-Free No
Fabric Weight 6 oz
ANSI/ISEA Impact Force 9 N
Touchscreen Compatible No
Thickness 13 ga
Base Coating Coverage Palm
Cut-Resistance Coverage Full
Glove Back Material HPPE, Fiberglass
Minimum Temperature Not Rated
Oil-Resistant Yes
Glove Lining Material Unlined

Description

Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, Cuff Style Knit, Insulated No, Palm Material Nitrile, Silicone-Free Yes, Glove Liner Material Unlined, Glove Construction Seamless Knit, Standards ANSI/ISEA 105, ANS/ISEA 138, EN 388, EN 420, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A4, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.