Hexarmor

Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR


product price: $50.29
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A8
  • Glove Coating Material Uncoated
  • Glove Coating Coverage Uncoated
  • Color Black/High-Visibility Green
  • Glove Coating Finish None
See all product information

Product Information

Dimensions

Glove Size M
Glove Length 9 1/2 in
Size- Alpha M
Size- Numeric 8

Details

Item Mechanics Gloves
ANSI/ISEA Cut Level A8
Glove Coating Material Uncoated
Glove Coating Coverage Uncoated
Color Black/High-Visibility Green
Glove Coating Finish None
ANSI/ISEA Abrasion Level 4
Standards ANSI/ISEA, EN 388, EN 407
Cuff Style Hook-and-Loop
Puncture Resistant Yes
Palm Material Synthetic Leather with PVC Grip
Weight 0.4 lb.
Finger Style Full
Application Oil/Gas Operations, Maintenance And Mechanics', Machine Repair, Extrication, Oil Rigging, Mechanical, Mining, Raming, Automotive, Electrical, HVAC, Plumbing, Oils And Gas Gloves, Roughnecks, Drilling, Rigging, Impact, Mechanics, General Duties
Cut Resistant Yes
Suggested Use Environment Dry/Light Oil
Lining SuperFabric(R)
Glove Hand Style Left and Right
Glove Cut Clute
ANSI/ISEA Puncture Level 2
Thumb Style Straight
Series Chrome
Abrasion Resistant Yes
Finger Material Synthetic Leather
ANSI/ISEA Cut Grams 5,486
Brand and Series HexArmor Chrome 4026
Anti-Static No
Glove Safety Features High-Visibility
Reinforcement Coverage Reinforced Fingertips
Glove Materials SuperFabric(R)
Glove Material Color High-Visibility Green
Cut-Resistance Coverage Palm Side
Silicone-Free Yes
Latex-Free No
Touchscreen Compatible No
ANSI/ISEA Abrasion Cycles 3,000
ANSI/ISEA Puncture Force 20 N
Glove Construction Cut and Sewn
Includes Double Palm No
ANSI/ISEA Impact Force 9 kN
Layered Palm Material SuperFabric
Reflective Backing Yes
Rope Channel Reinforcement No
EN 388 Rating 4X21FP
Thumb Sweat Wipe No
ANSI/ISEA Heat Level 1
Grip Pattern Dotted
Glove Features Reflective Backing
Grip Coating Material with Added Grip
Includes Pinch Point Protection Yes
Finger Coverage Full Finger
Includes Pull Strap Yes
Includes Heat Pack Pocket No
Windproof No
Insulated No
ANSI/ISEA Impact Level 2
Touchscreen Nib No
Grip Coating Color Black
Impact Protection Coverage Knuckles
Includes Padded Palm No
EN 388 Impact Rated Yes
Includes Red Palm No
Includes Keypad Nib No
Includes ID Panel No
Low-Profile Impact Protection Yes
Palm Style Grip-Coated
Waterproof No
Glove Back Material Spandex(R)
High-Visibility Yes
Includes Reinforced Thumb Crotch No
Glove Back Color Lime
Minimum Temperature 32 Degrees F
Oil-Resistant Yes
Glove Lining Material SuperFabric(R)

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 2, Backing Style Spandex(R), TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton/Polyester, Glove Back Material Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.