Hexarmor

Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR


product price: $49.25
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A8
  • Glove Coating Material Uncoated
  • Glove Coating Coverage Uncoated
  • Color Black/High-Visibility Green
  • Glove Coating Finish None
See all product information

Product Information

Dimensions

Glove Size XL
Glove Length 9 3/4 in
Size- Alpha XL
Size- Numeric 10

Details

Item Mechanics Gloves
ANSI/ISEA Cut Level A8
Glove Coating Material Uncoated
Glove Coating Coverage Uncoated
Color Black/High-Visibility Green
Glove Coating Finish None
ANSI/ISEA Abrasion Level 4
Standards ANSI/ISEA, EN 388, EN 407
Cuff Style Hook-and-Loop
Weight 0.4 lb.
Thumb Style Straight
Puncture Resistant Yes
Application Oil/Gas Operations, Maintenance And Mechanics', Machine Repair, Extrication, Oil Rigging, Mechanical, Mining, Raming, Automotive, Electrical, HVAC, Plumbing, Oils And Gas Gloves, Roughnecks, Drilling, Rigging, Impact, Mechanics, General Duties
Finger Material Synthetic Leather
Finger Style Full
Suggested Use Environment Dry/Light Oil
Glove Hand Style Left and Right
Palm Material Synthetic Leather with PVC Grip
Lining SuperFabric(R)
Series Chrome
Cut Resistant Yes
Glove Cut Clute
ANSI/ISEA Puncture Level 2
Abrasion Resistant Yes
ANSI/ISEA Cut Grams 5,486
Glove Material Color High-Visibility Green
ANSI/ISEA Abrasion Cycles 3,000
Reinforcement Coverage Reinforced Fingertips
Glove Safety Features High-Visibility
Cut-Resistance Coverage Palm Side
ANSI/ISEA Puncture Force 20 N
Latex-Free No
Silicone-Free Yes
Glove Materials SuperFabric(R)
Anti-Static No
Glove Construction Cut and Sewn
Brand and Series HexArmor Chrome 4026
Touchscreen Compatible No
Includes Keypad Nib No
Rope Channel Reinforcement No
Includes Red Palm No
Waterproof No
EN 388 Impact Rated Yes
Impact Protection Coverage Knuckles
Reflective Backing Yes
Includes Padded Palm No
Grip Pattern Dotted
ANSI/ISEA Impact Force 9 kN
Windproof No
Includes Pull Strap Yes
Glove Back Material Spandex(R)
Grip Coating Material with Added Grip
Layered Palm Material SuperFabric
Glove Features Reflective Backing
Low-Profile Impact Protection Yes
Touchscreen Nib No
ANSI/ISEA Impact Level 2
Includes ID Panel No
Includes Double Palm No
Includes Pinch Point Protection Yes
Finger Coverage Full Finger
Palm Style Grip-Coated
Grip Coating Color Black
EN 388 Rating 4X21FP
ANSI/ISEA Heat Level 1
Insulated No
Thumb Sweat Wipe No
Includes Heat Pack Pocket No
High-Visibility Yes
Glove Back Color Lime
Minimum Temperature 32 Degrees F
Includes Reinforced Thumb Crotch No
Oil-Resistant Yes
Glove Lining Material SuperFabric(R)

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 2, Backing Style Spandex(R), TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton/Polyester, Glove Back Material Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.