Zoro Homepage

Hi-Vis Cut Resistant Impact Gloves, Cut Level A8 , Uncoated , None , L 1 PR

  • Mfr # 4080-L (9)

  • Zoro # G6628699


product price: $70.19
/pr

Key Features

ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
High Visibility Yellow, White
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4080-L (9)
Zoro #
G6628699
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Glove Length
10 in
Cuff Length
1 1,2 in
Size - Numeric
9

Details

Item
Hi-Vis Cut Resistant Impact Gloves
ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
High Visibility Yellow, White
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Not Tested
Series
Chrome Series(R)
Cuff Style
Hook-and-Loop
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
5248
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Weight
0.4 lb.
Abrasion Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Thumb Style
Wing
Finger Material
TPR
Puncture Resistant
Yes
Application
Industrial
ANSI/ISEA Puncture Level
4
Glove Cut
Clute
Standards
ANSI/ISEA, EN388
Glove Hand Style
Left and Right
Palm Material
Goatskin
Stitching Material
Nylon
ANSI/ISEA Cut Load
5,248 g
Cut-Resistance Coverage
Palm Side
Touchscreen Compatible
No
Brand and Series
HexArmor Chrome 4083
ANSI/ISEA Puncture Force
100 N
Internal Reinforcement Material
Superfabric(R)
Leather Palm Process
Grain
Glove Leather Grade
A, B
Includes Red Palm
No
ANSI/ISEA Impact Force
9 kN
ANSI/ISEA Heat Level
1
Max. Temp.
212 Degrees F
Leather Color
White
Leather Glove Liner Type
Superfabric(R) Liner
Windproof
No
Glove Back Color
White/High Visibility Yellow
ANSI/ISEA Heat Level (Max. Temp.)
1 (212 Degrees F)
Finger Coverage
Full Finger
Hand Protection Style
Glove
Includes Pull Strap
No
EN 388 Rating
4X13FP
Low-Profile Impact Protection
Yes
Includes Pinch Point Protection
Yes
Oil Resistant
No
Min. Temp.
32 Degrees F
Cuff Material
Goatskin
Leather Grade
Premium
Leather Glove Style
Drivers
Water Resistant
No
Includes Double Palm
No
Glove Back Material
Goatskin
Includes ID Panel
No
Waterproof
No
Includes Padded Palm
No
Knuckle Protection Material
TPR
EN 388 Impact Rated
Yes
Reflective Backing
No
Impact Protection Style
Low-Profile
Cuff Color
Gray, White
Rope Channel Reinforcement
No
Impact Glove Type
ANSI Rated, CE Rated
Thumb Sweat Wipe
No
Insulated
No
Includes Keypad Nib
No
High-Visibility
No
Pairs per Package
1
Includes Reinforced Thumb Crotch
Yes
Palm Style
Goatskin Leather
Palm Color
White
Maximum Temperature
212 Degrees F
Leather Coverage Style
Full Leather
Minimum Temperature
32 Degrees F
ANSI/ISEA Abrasion Cycles
32,178
Glove Features
Reinforced Thumb Crotch
Sold As
Pair
Oil-Resistant
No
Glove Lining Material
SuperFabric ®

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 1, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 212 Degrees F, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.