Hi-Vis Cut Resistant Impact Coated Gloves, Cut Level A5 , Foam Nitrile , Sandy Foam , 2XL
- Mfr # RWG603RXXL
- Zoro # G3880057
product price:Â
$
15.99
/pk
Sold in multiples of 12Â pks for
$191.88
Key Features
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWG603RXXL
- Zoro #
- G3880057
- UPC #
- 674326323251
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL
- Glove Length
- 11.024
- Thickness
- 15 ga
- Width
- 4.331
- Height
- 0.315
Details
- Item
- Hi-Vis Cut Resistant Impact Coated Gloves
- ANSI/ISEA Cut Level
- A5
- Glove Coating Material
- Foam Nitrile
- Glove Coating Coverage
- Palm
- Color
- Gray
- Glove Coating Finish
- Sandy Foam
- Cuff Style
- Seamless
- Glove Materials
- HPPE Shell w/Fiberglass and Sandy Foam Nitrile palm
- ANSI/ISEA Impact Level
- 2
- Weight
- 0.44
Description
Radians RWG603R Cut Protection Level ,PR, Package Quantity 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.