Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A3 , Polyurethane , Textured , XS 1 PR

  • Mfr # 1052-XS (6)

  • Zoro # G210191830


product price: $7.55
/pr

Key Features

Glove Size
XS
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1052-XS (6)
Zoro #
G210191830
UPC #
810070609429
Country of Origin
Viet Nam

Dimensions

Glove Size
XS
Glove Length
10 1,2 in
Thickness
18 gauge
Size - Numeric
6

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
Series
Helix GP
Cuff Style
Knit
Glove Materials
HPPE, Nylon
Glove Construction
Seamless Knit
Silicone-Free
No
Double-Dipped
No
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Touchscreen Compatible
No
Pairs per Package
1
Hand Protection Style
Glove
Glove Lining Material
HPPE, Nylon
ANSI/ISEA Puncture Level
2
Reversible
No
Includes Finger Fourchettes
No
Palm Type
Coated
Latex-Free
No
EN 388 Impact Rated
No
Reflective Backing
No
Sold As
Pair
Knit Material Color
White
ANSI/ISEA Puncture Force
52 N
Palm Style
Single Layer
ANSI/ISEA Cut Load
1,292 g
Glove Insulation Material
None
Lint-Free
No
Standards
ANSI/ISEA
Finger Coverage
Full Finger
Glove Coating Color
White
Insulated
No
Glove Features
Cut Protection, Tearaway Fingers
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.