
Framer Lite Mid - Men - CT EH WP SR - Brown - 9.5EE
Mfr # A8150-9.5EE
Zoro # G722925688
product price:Â $119.99
/pr
Free Shipping & Returns
Key Features
Footwear Closure Type
Lace Up
Color
Brown
Gender
Men
Toe Type
Composite
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8150-9.5EE
Zoro #
G722925688
UPC #
198311020180
Country of Origin
Cambodia
Dimensions
Size
9.5
Footwear Width
2E
Details
Footwear Closure Type
Lace Up
Item
Mid Boot
Color
Brown
Gender
Men
Toe Type
Composite
Upper Material
Leather
Standards
CT, EH, WP, SR
Style Number
A8150
Removable Insole
Yes
Waterproof
Yes
Liner Material
Moisture Wicking Mesh
Metatarsal Guard
No
Midsole Material
PU
Series
Framer Lite
Description
The Avenger Framer Lite Composite Toe Boots are lightweight yet protective boots built for the demands of light to medium duty job sites and general construction. Engineered with composite toes, waterproofing, and EH-rated protection, they're the choice for men who need all-day comfort and reliable safety on active job sites.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.